Check Availability
  • BUCKEYE 

    Fire Extinguisher, Dry Chemical, Potassium Bicarbonate, 20 lb., 60B:C UL Rating

  • Item # 44YZ36
  • Mfr. Model # 12651
Fire Extinguisher, Dry Chemical, Potassium Bicarbonate, 20 lb., 60B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 44YZ36
Mfr. Model # 12651
UNSPSC #46191601
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class BC
UL Rating 60B:C
Capacity 20 lb.
Extinguish Agent Type Potassium Bicarbonate
Height 21-1/4"
Diameter 8"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 13 sec.
Range Max. 50 ft.
Bracket Included Yes
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms