Check Availability
  • BUCKEYE 

    Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 10 lb., 1A:20B:C UL Rating

  • Item # 44YZ30
  • Mfr. Model # 11350
Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 10 lb., 1A:20B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Buckeye handheld High Flow Fire Extinguisher is designed to attack hazards such as pressurized gas, pressurized flammable liquids, or three-dimensional fires in industrial applications. It is constructed with a rugged steel cylinder, plated brass valves, and baked-on polyester epoxy top coat. Bar coded model and serial number help simplify maintenance record-keeping.

• Discharge rate: 1.11 lb./sec.
• USCG Type A Size II, Type B:C Size II (with listed marine bracket)
Show More Close
 

Technical Specifications

Item # 44YZ30
Mfr. Model # 11350
UNSPSC #46191601
Catalog Page 1888
Shipping Weight 18.2 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class ABC
UL Rating 1A:20B:C
Capacity 10 lb.
Extinguish Agent Type Monoammonium Phosphate
Height 21"
Diameter 6"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 10 sec.
Range Max. 40 ft.
Bracket Included Wall
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
Fire Extinguisher Bracket Type Wall Mount
Fire Extinguisher Class ABC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms