Check Availability
  • Fire Extinguishers
  • BUCKEYE 

    Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating

  • Item # 35WT24
  • Mfr. Model # 50000
Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Buckeye handheld Fire Extinguisher uses ordinary water to help provide protection against common combustible fires in retail, commercial, hospitality, light manufacturing, and vehicle/aircraft/marine facilities. It is shipped empty, ready to fill and pressurize onsite. A Schrader valve incorporated into the valve assembly helps make recharging easy. Model and serial number bar coding simplify maintenance record-keeping,
Show More Close
 

Technical Specifications

Item # 35WT24
Mfr. Model # 50000
UNSPSC #46191601
Catalog Page 1878
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Water
Class A
UL Rating 2A
Capacity 2-1/2 gal.
Extinguish Agent Type Water
Height 25"
Diameter 7"
Cylinder Material Stainless Steel
Operating Pressure 100 psi
Discharge Time 48 to 52 sec.
Range Max. 55 ft.
Bracket Included Wall
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
Fire Extinguisher Bracket Type Wall Mount
Fire Extinguisher Class A
* This product's country of origin is subject to change

Welcome Sign In