Check Availability
  • BUCKEYE 

    Fire Extinguisher, Dry Chemical, Sodium Bicarbonate, 5-1/2 lb., 40B:C UL Rating

  • Item # 35WT13
  • Mfr. Model # 13514
Fire Extinguisher, Dry Chemical, Sodium Bicarbonate, 5-1/2 lb., 40B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35WT13
Mfr. Model # 13514
UNSPSC #46191601
Shipping Weight 10.34 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class BC
UL Rating 40B:C
Capacity 5-1/2 lb.
Extinguish Agent Type Sodium Bicarbonate
Height 17"
Diameter 4.25"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 13 to 15 sec.
Range Max. 18 ft.
Bracket Included Vehicle
Handle Material Aluminum
Valve Material Aluminum
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
Fire Extinguisher Bracket Type Vehicle
Fire Extinguisher Class BC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms