Check Availability
  • BUCKEYE 

    Fire Extinguisher, Dry Chemical, Sodium Bicarbonate, 2-1/2 lb., 10B:C UL Rating

  • Item # 35WT12
  • Mfr. Model # 13415
Fire Extinguisher, Dry Chemical, Sodium Bicarbonate, 2-1/2 lb., 10B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35WT12
Mfr. Model # 13415
UNSPSC #46191601
Shipping Weight 5.55 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class BC
UL Rating 10B:C
Capacity 2-1/2 lb.
Extinguish Agent Type Sodium Bicarbonate
Height 15"
Diameter 3.375"
Cylinder Material Steel
Operating Pressure 100 psi
Discharge Time 8 to 10 sec.
Range Max. 15 ft.
Bracket Included Vehicle
Handle Material Aluminum
Valve Material Aluminum
Rechargeable Yes
Disposable No
Hose Included No
Standards UL Listed
Fire Extinguisher Bracket Type Vehicle
Fire Extinguisher Class BC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms