Check Availability
  • BUCKEYE 

    Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 30 lb., 10A:160B:C UL Rating

  • Item # 35WT11
  • Mfr. Model # 12905
Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 30 lb., 10A:160B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35WT11
Mfr. Model # 12905
UNSPSC #46191601
Shipping Weight 49.1 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class ABC
UL Rating 10A:160B:C
Capacity 30 lb.
Extinguish Agent Type Monoammonium Phosphate
Height 28"
Diameter 7.5"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 31 to 34 sec.
Range Max. 30 ft.
Bracket Included Wall
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - Other Regulated Material.

Show More Close
 

Alternate Search Terms