Check Availability
  • BUCKEYE 

    Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 20 lb., 10A:120B:C UL Rating

  • Item # 35WT10
  • Mfr. Model # 12120
Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 20 lb., 10A:120B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The multipurpose ABC dry chemical extinguishing agent in this Buckeye handheld Fire Extinguisher is suitable for use on fires in public and guest areas as well as business facilities, vehicle/aircraft/marine service centers, and locations that handle processes such as dipping, coating, and painting. Model and serial number bar coding assists with maintenance record-keeping.
Note: Not recommended for use on aircraft structures or sensitive electronic equipment.
Show More Close
 

Technical Specifications

Item # 35WT10
Mfr. Model # 12120
UNSPSC #46191601
Catalog Page 1888
Shipping Weight 36.1 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class ABC
UL Rating 10A:120B:C
Capacity 20 lb.
Extinguish Agent Type Monoammonium Phosphate
Height 22"
Diameter 7.5"
Cylinder Material Steel
Operating Pressure 195 psi
Discharge Time 26 to 29 sec.
Range Max. 21 ft.
Bracket Included Wall
Handle Material Aluminum
Valve Material Aluminum
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL Listed
Fire Extinguisher Bracket Type Wall Mount
Fire Extinguisher Class ABC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms