Check Availability
  • BUCKEYE 

    Clean Agent, ABC Class Wheeled Fire Extinguisher with 150 lb. Capacity and 23 sec. Discharge Time

  • Item # 35WT31
  • Mfr. Model # 71500
Clean Agent, ABC Class Wheeled Fire Extinguisher with 150 lb. Capacity and 23 sec. Discharge Time
Qty
  • Web Price
    $8,210.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 35WT31
Mfr. Model # 71500
UNSPSC #46191601
Shipping Weight 431.0 lbs
Country of Origin USA *
Item Wheeled Fire Extinguisher
Pressure Type Stored
Extinguisher Type Clean Agent
Fire Extinguisher Style Wheeled Fire Extinguisher
Fire Extinguisher Class ABC
UL Rating 10A:120B:C
Capacity 150 lb.
Extinguish Agent Type Halotron
Unit Height 62"
Unit Width 24"
Unit Depth 41-1/2"
Operating Pressure 150 psi
Discharge Time 23 sec.
Range Max. 40 ft.
Cylinder Material Steel
Valve Material Brass
Hose Length 40 ft.
Hose Dia. 3/4"
Wheel Type Semi Pneumatic
Wheel Dia. 16"
Wheel Width 4"
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms