Check Availability
  • BUCKEYE 

    Automatic Spot Protection, Dry Chemical, Monoammonium Phosphate, 10 lb., 4A:80B:C UL Rating

  • Item # 44YZ28
  • Mfr. Model # 81021
Automatic Spot Protection, Dry Chemical, Monoammonium Phosphate, 10 lb., 4A:80B:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 44YZ28
Mfr. Model # 81021
UNSPSC #46191601
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Automatic Spot Protection
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Dry Chemical
Class ABC
UL Rating 4A:80B:C
Capacity 10 lb.
Extinguish Agent Type Monoammonium Phosphate
Height 23-1/4"
Diameter 5.125"
Cylinder Material Steel
Operating Pressure 195 psi
Range Max. 10 ft.
Bracket Included No
Valve Material Aluminum
Rechargeable No
Disposable Yes
Hose Included No
Fire Extinguisher Bracket Type None
Fire Extinguisher Class ABC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms