Check Availability
  • BUCKET BOSS 

    Brown/Green Tool Pouch, 600 Denier Polyester, Fits Belts Up To (In.): 2

  • Item # 52NZ12
  • Mfr. Model # 54175
Brown/Green Tool Pouch, 600 Denier Polyester, Fits Belts Up To (In.): 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 52NZ12
Mfr. Model # 54175
UNSPSC #24111507
Shipping Weight 0.75 lbs
Country of Origin China *
Item Tool Pouch
Type Tool Holder
Number of Pockets 2
Width (In.) 6-1/2
Depth (In.) 4
Height (In.) 9-1/2
Fits Belts Up To (In.) 2
Material 600 Denier Polyester
Color Brown/Green
Tether Capable Tethered
Features (2) Smaller Compartments, Tape Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms