Check Availability
  • BUCKET BOSS 

    1-Pocket Polyester General Purpose Tool Bag, 1-1/2"H x 10"W x 8"D, White

  • Item # 52NZ06
  • Mfr. Model # 25100
1-Pocket Polyester General Purpose Tool Bag, 1-1/2"H x 10"W x 8"D, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bucket Boss heavy-duty canvas bag is made specifically to store documents, tools, and small parts. Double-layer padding helps protect the bag contents from damage, while a heavy-duty brass zipper closure keeps it all from falling out. A metal grommet lets you hang the bag on a wall hook or nail for easy access.
Show More Close
 

Technical Specifications

Item # 52NZ06
Mfr. Model # 25100
UNSPSC #24111507
Shipping Weight 0.2 lbs
Country of Origin China *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Polyester
Closure Type Zipper
Nominal Overall Width 10"
Nominal Overall Depth 8"
Nominal Overall Height 1"
Primary Tool Bag Color White
Number of Pieces 1
Overall Width 10"
Overall Depth 8"
Overall Height 1-1/2"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color White
Material Cotton Canvas
Features Heavy-Duty Brass Zipper
Includes (2) Layers of Padding, Grommet
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms