Check Availability
  • Tool Sharpeners
  • BUCK KNIVES 

    Knife Sharpener Pocket Stone, EdgeTek Dual Stone

  • Item # 31XM86
  • Mfr. Model # 97076
Knife Sharpener Pocket Stone,  EdgeTek Dual Stone
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XM86
Mfr. Model # 97076
UNSPSC #27111908
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Knife Sharpener Pocket Stone
Type EdgeTek Dual Stone
Overall Height (In.) 9
Overall Width (In.) 1
Grit Medium 750 and Coarse 325
Features Diamond Coated, Dual Flat Pocket Stone, Easy Storage
Application Sharpening
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In