Check Availability
  • BUCK KNIVES 

    Knife Sharpener, EdgeTek Flipstick

  • Item # 31XM85
  • Mfr. Model # 97043
Knife Sharpener,  EdgeTek Flipstick
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XM85
Mfr. Model # 97043
UNSPSC #27111908
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Knife Sharpener
Type EdgeTek Flipstick
Overall Height (In.) 9
Overall Width (In.) 1
Grit Medium 750
Features Flipstick Handle Doubles As Case, Diamond Coated
Application Sharpening
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In