Check Availability
  • BUCHER HYDRAULICS 

    4.96" x 2.68" x 1.92" Cast Iron Flow Divider Hydraulic Flow Divider

  • Item # 49EW37
  • Mfr. Model # MTDA08-012U
4.96" x 2.68" x 1.92" Cast Iron Flow Divider Hydraulic Flow Divider
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49EW37
Mfr. Model # MTDA08-012U
UNSPSC #40141608
Shipping Weight 9.0 lbs
Country of Origin Germany *
Item Hydraulic Flow Divider
Type Flow Divider
Valve Type Flow Divider
Flow Rate (GPM) 2-4
Port Size Inlet (In.) 3/4 -16
Port Size Outlet (In.) 3/4 -16
Operating Pressure (PSI) 4500
Max. Outer Pressure (PSI) 4500
Body Material Cast Iron
Length (In.) 4.96
Width (In.) 2.68
Height (In.) 1.92
Function Divider/Combiner 50/50
* This product's country of origin is subject to change

Compliance and Restrictions