Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Blue/Gray, B4 Series, Max. Wire Combination: (2) 6 AWG

  • Item # 6VG20
  • Mfr. Model # B4-1
Twist On Wire Connector, Blue/Gray, B4 Series, Max. Wire Combination: (2) 6 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 6VG20
Mfr. Model # B4-1
UNSPSC #39121409
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Blue/Gray
Wire Connector Style Wing
Series B4
Max. Voltage 600VAC
Max. Wire Combination (2) 6 AWG
Min. Wire Combination (2) 12 AWG
Max. Single Wire Size 6 AWG
Min. Single Wire Size 14 AWG
Height 1.49"
Width 0.76"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions