Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Red, B2 Series, Max. Wire Combination: (5) 12 AWG

  • Item # 6VG19
  • Mfr. Model # B2-1
Twist On Wire Connector, Red, B2 Series, Max. Wire Combination: (5) 12 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 6VG19
Mfr. Model # B2-1
UNSPSC #39121409
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series B2
Max. Voltage 600VAC
Max. Wire Combination (5) 12 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 22 AWG
Height 1.16"
Width 0.56"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Welcome Sign In