Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Yellow, WT51 Series, Max. Wire Combination: (3) 12 AWG

  • Item # 5VYN2
  • Mfr. Model # WT51-B
Twist On Wire Connector, Yellow, WT51 Series, Max. Wire Combination: (3) 12 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Live-action, square-wire spring does not require pre-twisting. Easily removable for repeat use, this connector is protected by a flame-retardant shell.
Show More Close
 

Technical Specifications

Item # 5VYN2
Mfr. Model # WT51-B
UNSPSC #39121409
Shipping Weight 1.55 lbs
Country of Origin Canada *
Item Twist On Wire Connector
Application General Purpose
Color Yellow
Wire Connector Style Wing
Series WT51
Max. Voltage 600VAC
Max. Wire Combination (3) 12 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 18 AWG
Height 0.72"
Width 0.51"
Standards UL 486C, CSA C2.2#188
* This product's country of origin is subject to change

Welcome Sign In