Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Tan, WT41 Series, Max. Wire Combination: (3) 10 AWG Solid

  • Item # 5VYN1
  • Mfr. Model # WT41-B
Twist On Wire Connector, Tan, WT41 Series, Max. Wire Combination: (3) 10 AWG Solid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 5VYN1
Mfr. Model # WT41-B
UNSPSC #39121409
Catalog Page 387
Shipping Weight 1.8 lbs
Country of Origin Canada *
Item Twist On Wire Connector
Application General Purpose
Color Tan
Wire Connector Style Wing
Series WT41
Max. Voltage 600VAC
Max. Wire Combination (3) 10 AWG Solid
Min. Wire Combination (2) 20 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 22 AWG
Height 0.73"
Width 0.52"
Standards UL 486C, CSA C2.2#188
* This product's country of origin is subject to change

Welcome Sign In