Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Orange, WT3 Series, Max. Wire Combination: (2) 14 AWG

  • Item # 5VYL7
  • Mfr. Model # WT3-B
Twist On Wire Connector, Orange, WT3 Series, Max. Wire Combination: (2) 14 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 5VYL7
Mfr. Model # WT3-B
UNSPSC #39121409
Shipping Weight 0.9 lbs
Country of Origin Canada *
Item Twist On Wire Connector
Application General Purpose
Color Orange
Wire Connector Style Standard
Series WT3
Max. Voltage 600VAC
Max. Wire Combination (2) 14 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 14 AWG
Min. Single Wire Size 22 AWG
Height 0.44"
Width 0.44"
Standards UL 486C, CSA C2.2#188
* This product's country of origin is subject to change

Welcome Sign In