Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Red, B2 Series, Max. Wire Combination: (5) 12 AWG

  • Item # 5VYL4
  • Mfr. Model # B2-350JR
Twist On Wire Connector, Red, B2 Series, Max. Wire Combination: (5) 12 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Live-action, square-wire spring does not require pre-twisting. Easily removable for repeat use, this connector is protected by a flame-retardant shell.
Show More Close
 

Technical Specifications

Item # 5VYL4
Mfr. Model # B2-350JR
UNSPSC #39121409
Shipping Weight 2.37 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series B2
Max. Voltage 600VAC
Max. Wire Combination (5) 12 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 22 AWG
Height 0.56"
Width 0.56"
Standards UL 486C, CSA C2.2#188
* This product's country of origin is subject to change

Welcome Sign In