Check Availability
  • BUCHANAN 

    Twist On Wire Connector, Red, BT2 Series, Max. Wire Combination: (2) 8 AWG

  • Item # 10K056
  • Mfr. Model # BT2-1
Twist On Wire Connector, Red, BT2 Series, Max. Wire Combination: (2) 8 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 10K056
Mfr. Model # BT2-1
UNSPSC #39121409
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series BT2
Max. Voltage 600VAC
Max. Wire Combination (2) 8 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 18 AWG
Height 0.74"
Width 0.48"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions