Check Availability
  • BSX 

    Blue/Black 100% 9 oz. Flame-Resistant Cotton Body and Grain Pigskin Sleeves Welding Jacket, Size: 4X

  • Item # 24K512
  • Mfr. Model # BXRB9C/PS
Blue/Black 100% 9 oz. Flame-Resistant Cotton Body and Grain Pigskin Sleeves Welding Jacket, Size: 4X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This welding jacket features flame-resistant, 9-oz. cotton material and pigskin sleeves for light to moderate welding and grinding operations where sparks are concentrated in the arm area.
Show More Close
 

Technical Specifications

Item # 24K512
Mfr. Model # BXRB9C/PS
UNSPSC #46181508
Catalog Page 1717
Shipping Weight 2.53 lbs
Country of Origin China *
Item Welding Jacket
Color Blue/Black
Material 100% 9 oz. Flame-Resistant Cotton Body and Grain Pigskin Sleeves
Size 4XL
Fits Chest Size 60" to 62"
Length 32"
Closure Type Metal snaps
Cuff Style Open with Snaps
Pockets 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms