Check Availability
  • BSX 

    Black/Red 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: 3XL, 32" Length

  • Item # 24K494
  • Mfr. Model # BX9C
Black/Red 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: 3XL, 32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This welding jacket features scribe pockets at the
arms, 2 inside pockets, and a stand-up welder's collar to protect against sparks. The design also features adjustable waist take-up straps.
Show More Close
 

Technical Specifications

Item # 24K494
Mfr. Model # BX9C
UNSPSC #46181508
Catalog Page 1717
Shipping Weight 2.0 lbs
Country of Origin China *
Item Welding Jacket
Color Black/Red
Material 100% 9 oz. Flame-Resistant Cotton
Size 3XL
Fits Chest Size 56" to 58"
Length 32"
Closure Type Metal snaps
Cuff Style Open with Snaps
Pockets 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms