Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained

  • Item # 52HF17
  • Mfr. Model # RS315I
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® residential grade wall switch features an elongated strap with continuous plaster ears positions device flush to the wall surface. High-visibility yellow base for easy installation in low light working conditions.

• Quiet snap action mechanism
• Tough thermoplastic ultrasonically welded cover and base
Show More Close
 

Technical Specifications

Item # 52HF17
Mfr. Model # RS315I
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.11 lbs
Country of Origin China *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120
Rated HP 1/2
Wiring Method Push and Side
Color Ivory
Application Environment General Purpose
Antimicrobial No
Description/Special Features Thermoplastic Cover/Base, Elongated Strap
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions