Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained

  • Item # 52HE65
  • Mfr. Model # 4902BRED
Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® heavy-duty wall switch features a high-impact and chemical resistant nylon toggle.

• Corrosion-resistant brass and nickel-plated yoke
• Grounding terminal or stainless steel self-grounding clip
• Back and side wired
Show More Close
 

Technical Specifications

Item # 52HE65
Mfr. Model # 4902BRED
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.19 lbs
Country of Origin China *
Item Wall Switch
Switch Type 2-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1 to 2
Wiring Method Back and Side
Color Red
Application Environment Industrial
Antimicrobial No
Description/Special Features Brass and Nickel Plated Steel Ground Terminal
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In