Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

  • Item # 52HE58
  • Mfr. Model # 4901BGRY
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® wall switch has an extra-wide yoke that assures structural integrity and brass and nickel plating to resist corrosion.

• Color-coded face indicates ampere rating
• Silver cadmium oxide contacts
Show More Close
 

Technical Specifications

Item # 52HE58
Mfr. Model # 4901BGRY
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1 to 2
Wiring Method Back and Side
Color Gray
Application Environment Industrial
Antimicrobial No
Description/Special Features Brass and Nickel Plated Steel Ground Terminal
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In