Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained

  • Item # 52HE48
  • Mfr. Model # 4802GRY
Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® toggle wall switch features dual-grounding options, grounding terminal, or stainless steel self-grounding clip.

• High-impact and chemical resistant nylon toggle
• Corrosion-resistant brass and nickel-plated yoke
Show More Close
 

Technical Specifications

Item # 52HE48
Mfr. Model # 4802GRY
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Wall Switch
Switch Type 2-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2 to 2
Wiring Method Back and Side
Color Gray
Application Environment Industrial Environments
Antimicrobial No
Description/Special Features Nylon Toggle
Standards UL/CSA/NOM
* This product's country of origin is subject to change

Compliance and Restrictions