Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

  • Item # 52HE43
  • Mfr. Model # 4801BBLK
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HE43
Mfr. Model # 4801BBLK
UNSPSC #39121507
Shipping Weight 0.18 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2 to 2
Wiring Method Back and Side
Color Black
Application Environment Industrial
Antimicrobial No
Description/Special Features Nylon Toggle
Standards UL/CSA/NOM
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In