Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained

  • Item # 52HE42
  • Mfr. Model # 3003BRN
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® Extra Heavy Duty Industrial Specification Grade Toggle Switch features dual-grounding options, grounding terminal, or stainless steel self-grounding clip.

• High-impact and chemical resistant nylon toggle
• Corrosion-resistant brass and nickel-plated yoke
Show More Close
 

Technical Specifications

Item # 52HE42
Mfr. Model # 3003BRN
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 30
Voltage AC 120 to 277
Rated HP 2
Wiring Method Back and Side
Color Brown
Application Environment Industrial
Antimicrobial No
Description/Special Features Nylon Toggle
Standards UL/CSA/NOM
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In