Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

  • Item # 49YZ74
  • Mfr. Model # RS115
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® residential grade wall switch features an elongated strap with continuous plaster ears positions device flush to the wall surface. High-visibility yellow base for easy installation in low light working conditions.

• Quiet snap action mechanism
• Tough thermoplastic ultrasonically welded cover and base
Show More Close
 

Technical Specifications

Item # 49YZ74
Mfr. Model # RS115
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.1 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120
Rated HP 1/2
Wiring Method Push and Side
Color Brown
Application Environment General Purpose
Antimicrobial No
Description/Special Features Quiet Switch
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Compliance and Restrictions