Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained

  • Item # 49YZ64
  • Mfr. Model # 4902L
Wall Switch, Switch Type: 2-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® wall switch features a high-impact and chemical-resistant nylon toggle and an extra-wide yoke for structural integrity.

• Brass and nickel plating resist corrosion
• Color coded face indicates ampere rating
Show More Close
 

Technical Specifications

Item # 49YZ64
Mfr. Model # 4902L
UNSPSC #39121507
Catalog Page 418
Shipping Weight 0.25 lbs
Country of Origin China *
Item Wall Switch
Switch Type 2-Pole
Locking Yes
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1 to 2
Wiring Method Back and Side
Color Black
Application Environment Industrial Environments
Antimicrobial No
Description/Special Features Quiet Switch
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Compliance and Restrictions