Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained

  • Item # 49YZ59
  • Mfr. Model # 4901B
Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® switch has an extra-wide yoke that assures structural integrity and brass and nickel plating to resist corrosion.

• Color-coded face indicates ampere rating
• Silver cadmium oxide contacts
Show More Close
 

Technical Specifications

Item # 49YZ59
Mfr. Model # 4901B
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wall Switch
Switch Type 1-Pole
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 20
Voltage AC 120 to 277
Rated HP 1 to 2
Wiring Method Back and Side
Color Brown
Application Environment Industrial Environments
Antimicrobial No
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Compliance and Restrictions