Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 3-Way, Switch Function: Maintained

  • Item # 49YZ51
  • Mfr. Model # 3003I
Wall Switch, Switch Type: 3-Way, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® industrial grade toggle switch features a thermoset face, color coded by voltage.

• Silver cadmium oxide contacts
• Back and side wired
Show More Close
 

Technical Specifications

Item # 49YZ51
Mfr. Model # 3003I
UNSPSC #39121507
Catalog Page 329
Shipping Weight 0.2 lbs
Country of Origin China *
Item Wall Switch
Switch Type 3-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 30
Voltage AC 120 to 277
Rated HP 2
Wiring Method Back and Side
Color Ivory
Application Environment Industrial
Antimicrobial No
Description/Special Features Quiet Switch
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In