Check Availability
  • BRYANT 

    Wall Switch, Switch Type: 4-Way, Switch Function: Maintained

  • Item # 49YZ42
  • Mfr. Model # 4804
Wall Switch, Switch Type: 4-Way, Switch Function: Maintained
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YZ42
Mfr. Model # 4804
UNSPSC #39121507
Catalog Page 417
Shipping Weight 0.2 lbs
Country of Origin China *
Item Wall Switch
Switch Type 4-Way
Locking No
Switch Style Toggle
Switch Function Maintained
Amps AC 15
Voltage AC 120 to 277
Rated HP 1/2 to 2
Wiring Method Back and Side
Color Brown
Application Environment Industrial
Antimicrobial No
Description/Special Features Quiet Switch
Standards NEMA WD1, UL20
* This product's country of origin is subject to change

Compliance and Restrictions