Check Availability
  • BRYANT PRODUCTS 

    Quick Release Screw Adjustment, Conveyor Belt Tensioner, Stainless Steel

  • Item # 33UL08
  • Mfr. Model # 100-6-SS-QR-BP
Quick Release Screw Adjustment,  Conveyor Belt Tensioner,  Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UL08
Mfr. Model # 100-6-SS-QR-BP
UNSPSC #26111805
Catalog Page 1110
Shipping Weight 3.69 lbs
Country of Origin USA *
Item Conveyor Belt Tensioner
Tensioner Operation Type Quick Release Screw Adjustment
Maximum Adjustment Stroke 6"
Maximum Tension Force 700 lb.
Tensioner Retracted Length 10-3/8"
Bearing Mount Slot Height 11/16"
Bearing Mount Slot Width 7/16"
Belt Tensioner Material Stainless Steel
* This product's country of origin is subject to change

Welcome Sign In