Check Availability
  • BRYANT 

    Feed Thru Inline Rocker Switch, Switch Function: On/Off, Number of Connections: 2

  • Item # 49YY18
  • Mfr. Model # RS100W
Feed Thru Inline Rocker Switch,  Switch Function: On/Off,  Number of Connections: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features On/Off SPST function. For use with flat lamp cord. Insulation piercing.
Show More Close
 

Technical Specifications

Item # 49YY18
Mfr. Model # RS100W
UNSPSC #39121541
Catalog Page 418
Shipping Weight 0.02 lbs
Country of Origin China *
Item Feed Thru Inline Rocker Switch
Contact Form SPST
Number of Connections 2
Switch Function On/Off
Terminals Insulation Piercing
AC Contact Rating 0.5A to 10A @ 0.5V to 7V
DC Contact Rating 0 to 10V
Recommended Use Flat Lamp Cord
Color White
Standards UL Listed E7458, CSA Certified LR3413
Includes Inline Switch, Screw
* This product's country of origin is subject to change

Compliance and Restrictions