Check Availability
  • BRYANT 

    Combination Device, 120VAC/125VDC Voltage, 15 Amps, NEMA Configuration: 5-15R

  • Item # 49YZ81
  • Mfr. Model # RC108W
Combination Device, 120VAC/125VDC Voltage, 15 Amps, NEMA Configuration: 5-15R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hubbell Wiring TradeSelect® Homeselect™ switch/receptacle combination device offers an improved quiet snap action mechanism. It has a rugged thermoplastic construction and an ultrasonically welded cover/base for durability.

• Combination device provides compact switches in a single gang opening
• Maximizes control while maintaining function and appearance
Show More Close
 

Technical Specifications

Item # 49YZ81
Mfr. Model # RC108W
UNSPSC #39121507
Catalog Page 418
Shipping Weight 0.16 lbs
Country of Origin China *
Item Combination Device
Type Toggle
NEMA Configuration 5-15R
Amps 15
Voltage 120VAC/125VDC
Description/Special Features Switch/Receptacle
Color White
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions