Check Availability
Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration: 5-15R
  • BRYANT 

    Combination Device, 120VAC Voltage, 15 Amps, NEMA Configuration: 5-15R

  • Item # 49YL68
  • Mfr. Model # RC101W
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 49YL68
Mfr. Model # RC101W
UNSPSC #39121507
Shipping Weight 0.16 lbs
Country of Origin China *
Item Combination Device
Type Toggle
NEMA Configuration 5-15R
Amps 15
Voltage 120VAC
Description/Special Features (2) Single Pole Switches
Color White
Standards UL,CSA

* This product's country of origin is subject to change

Compliance and Restrictions