Check Availability
  • BRYANT 

    50A Industrial Grade Straight Blade Plug, Gray; NEMA Configuration: 10-50P

  • Item # 49YY32
  • Mfr. Model # 7513NP
50A Industrial Grade Straight Blade Plug, Gray; NEMA Configuration: 10-50P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® straight blade plug features a high-impact cover and brass plug blades.

• Impact modified nylon cord grip
• Clear poly terminal cover
Show More Close
 

Technical Specifications

Item # 49YY32
Mfr. Model # 7513NP
UNSPSC #39121402
Catalog Page 329
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 50
NEMA Plug Configuration - Plugs and Receptacles 10-50P
Number of Poles 3
Number of Wires 3
Voltage - Plugs and Receptacles 125/250VAC
Color - Plugs and Receptacles Gray
Corrosion Resistant No
Phase - Plugs and Receptacles 1
Cord Size 0.425" to 1.320"
IP Rating Not Rated
Item - Plugs and Receptacles Straight Blade Plug
Material Thermoplastic
HP 3.0 Line to Line, 2.0 Line to Neutral
Special Features Ergonomic, Fluted Body Design
Standards UL498, NEMA WD1 and WD5
* This product's country of origin is subject to change

Compliance and Restrictions