Check Availability
  • BRYANT 

    50 Amp Industrial Grade Standard Straight Blade Connector, 6-50R NEMA Configuration, Black/Gray

  • Item # 458L11
  • Mfr. Model # 9650NC
50 Amp Industrial Grade Standard Straight Blade Connector, 6-50R NEMA Configuration, Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458L11
Mfr. Model # 9650NC
UNSPSC #0
Shipping Weight 1.2 lbs
Country of Origin USA *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 50
Voltage - Plugs and Receptacles 250VAC
NEMA Plug Configuration - Plugs and Receptacles 6-50R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/Gray
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.425" to 1.110"
IP Rating 20
Material Nylon
Phase 1
Standards UL/CSA
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions