Check Availability
  • BRYANT 

    20A Hospital Grade Straight Blade Plug, White; NEMA Configuration: 5-20P

  • Item # 49YY57
  • Mfr. Model # BRY8366NP
20A Hospital Grade Straight Blade Plug, White; NEMA Configuration: 5-20P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with tough, impact- and chemical-resistant nylon housing. Features internal Triple GripperĀ® cord clamp that automatically centers the cord and secures it. Dust seal surrounds cord to help prevent moisture and contaminants from entering the wiring chamber
Show More Close
 

Technical Specifications

Item # 49YY57
Mfr. Model # BRY8366NP
UNSPSC #39121402
Catalog Page 328
Shipping Weight 0.1 lbs
Country of Origin China *
Item Straight Blade Plug
Wiring Style Standard
Antimicrobial No
Grade - Plugs and Receptacles Hospital
Amps - Plugs and Receptacles 20
NEMA Plug Configuration - Plugs and Receptacles 5-20P
Number of Poles 2
Number of Wires 3
Voltage - Plugs and Receptacles 125VAC
Color - Plugs and Receptacles White
Corrosion Resistant No
Phase - Plugs and Receptacles 1
Cord Size 0.245" to 0.655"
IP Rating Not Rated
Item - Plugs and Receptacles Straight Blade Plug
Material Nylon
HP 1.0
Special Features Ergonomic, Fluted Body Design
Standards UL498, NEMA WD1 and WD5
* This product's country of origin is subject to change

Compliance and Restrictions