Check Availability
  • BRYANT 

    20A Heavy Use Hospital Grade Receptacle, Red; Tamper Resistant: Yes

  • Item # 49YZ12
  • Mfr. Model # 8300RTR
20A Heavy Use Hospital Grade Receptacle, Red; Tamper Resistant: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49YZ12
Mfr. Model # 8300RTR
UNSPSC #39121406
Shipping Weight 0.4 lbs
Country of Origin South Korea *
Item Receptacle
Type - Plugs and Receptacles Straight Blade
Application Environment Heavy Use Hospital Grade
Amps - Plugs and Receptacles 20
NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
Voltage - Plugs and Receptacles 125VAC
Number of Poles 2
Number of Wires 3
Tamper Resistant Yes
Weather Resistant - Plugs and Receptacles No
Outlet Type - Plugs and Receptacles Standard Duplex
Mounting Type - Plugs and Receptacles Flush
Color - Plugs and Receptacles Red
Item - Plugs and Receptacles Receptacle
Wiring Method - Plugs and Receptacles Wire Lead
Surge Suppression No
Material Nylon
Phase 1
HP 1.0
Power Indicator No
Corrosion Resistant No
Number of Gangs 1
Standards UL Listed, CSA Certified, NEMA WD-6
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In