Check Availability
  • BRYANT 

    15 Amp Marine Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Yellow/White

  • Item # 49YY23
  • Mfr. Model # BRY5269NCSY
15 Amp Marine Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Yellow/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with tough, impact- and chemical-resistant nylon housing. Features internal Triple GripperĀ® cord clamp that automatically centers the cord and secures it. Dust seal surrounds cord to help prevent moisture and contaminants from entering the wiring chamber
Show More Close
 

Technical Specifications

Item # 49YY23
Mfr. Model # BRY5269NCSY
UNSPSC #39121421
Catalog Page 328
Shipping Weight 0.14 lbs
Country of Origin China *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Yellow/White
Grade - Plugs and Receptacles Marine
Antimicrobial No
Corrosion Resistant Yes
Power Indicator No
Cord Size 0.245" to 0.655"
IP Rating Not Rated
Material Nylon
Phase 1
Standards UL498, NEMA WD1, WD5
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions