Check Availability
  • BRYANT 

    15 Amp Hospital Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Transparent

  • Item # 49YY20
  • Mfr. Model # 8269T
15 Amp Hospital Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Transparent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with tough, impact- and chemical-resistant nylon housing. Features internal Triple GripperĀ® cord clamp that automatically centers the cord and secures it. Dust seal surrounds cord to help prevent moisture and contaminants from entering the wiring chamber
Show More Close
 

Technical Specifications

Item # 49YY20
Mfr. Model # 8269T
UNSPSC #39121421
Catalog Page 334
Shipping Weight 0.15 lbs
Country of Origin China *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Transparent
Grade - Plugs and Receptacles Hospital
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.245" to 0.655"
IP Rating Not Rated
Material Polycarbonate
Phase 1
Special Features Dust Resistant
Standards UL498, NEMA WD1, WD5
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In