Check Availability
  • BRW SAFETY & SUPPLY 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, M

  • Item # 9XTJ0
  • Mfr. Model # S5001-M
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRW Safety and Supply® safety vest is constructed with Ultra-Cool™ polyester mesh material and and reflective silver stripes to help keep workers cool, comfortable, and highly visible on the job. Includes a zipper vest closure, 1 outside pocket, 4 inside pockets, and left and right hcest mic tabs with padded neck.
Show More Close
 

Technical Specifications

Item # 9XTJ0
Mfr. Model # S5001-M
UNSPSC #46181504
Shipping Weight 0.44 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size M
Traffic Safety Vest Color Orange/Red
Fits Chest Size 40" to 42"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 19"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
Number of Pockets with Closure 4
Features Left and right chest mic tabs with padded neck
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms