Check Availability
  • BRW SAFETY & SUPPLY 

    Orange/Red with Orange/Red Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL

  • Item # 9XWD4
  • Mfr. Model # S5001-5X
Orange/Red with Orange/Red Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRW Safety and Supply® safety vest is constructed with Ultra-Cool™ polyester mesh material and and reflective silver stripes to help keep workers cool, comfortable, and highly visible on the job. Includes a zipper vest closure, 1 outside pocket, 4 inside pockets, and left and right hcest mic tabs with padded neck.
Show More Close
 

Technical Specifications

Item # 9XWD4
Mfr. Model # S5001-5X
UNSPSC #46181504
Shipping Weight 0.44 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 5XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 64" to 66"
Gender Unisex
Stripe Color Orange/Red
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Orange/Red
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
Number of Pockets with Closure 4
Features Left and right chest mic tabs with padded neck
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms