Check Availability
  • BRUTAB6S 

    Chemical Label, 8-1/2"H, 3/64"W, PK20

  • Item # 48WL54
  • Mfr. Model # 3909
Chemical Label, 8-1/2"H, 3/64"W, PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WL54
Mfr. Model # 3909
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Chemical Label
Height 8-1/2"
Legend/Background Color Black, White
Material Plastic
No. of Labels 20
Standards Globally Harmonized System
Width 3/64"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms