Check Availability
  • BRUNSWICK CONTENDER SERIES 

    Pool Table, Pocket, 8 ft., Chestnut

  • Item # 38H462
  • Mfr. Model # 28485812350
Pool Table, Pocket, 8 ft., Chestnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Traditionally-styled billiard table with leather fringe pockets, diamond-shaped rail sights, and Camphor burl inlays. Constructed using high-torque bolts and heavy-gauge steel fastening systems for enhanced durability. Purchase cloth separately.
Show More Close
 

Technical Specifications

Item # 38H462
Mfr. Model # 28485812350
UNSPSC #49181501
Catalog Page 1479
Shipping Weight 724.0 lbs
Country of Origin Taiwan *
Item Pool Table
Type Pocket
Table Size 8 ft.
Table Finish Chestnut
Table Material Wood
Length 98-1/2"
Width 54-1/2"
Height 32"
Slate 1"
Pockets Leather Shield
Cloth Type Worsted Wool
Leg Center Length 70-1/4"
Leg Center Width 28-1/4"
Includes Installation (Must purchase cloth separate)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms