Check Availability
  • BRUNSWICK CONTENDER SERIES 

    Pool Table, Gully, 8 ft., Black Laminate

  • Item # 38H460
  • Mfr. Model # 28596820350
Pool Table, Gully, 8 ft., Black Laminate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38H460
Mfr. Model # 28596820350
UNSPSC #49181501
Catalog Page 1479
Shipping Weight 777.0 lbs
Country of Origin Taiwan *
Item Pool Table
Type Gully
Table Size 8 ft.
Table Finish Black Laminate
Table Material Wood, Metal, Laminate
Length 101"
Width 57"
Height 32"
Slate 1"
Pockets Plastic
Cloth Type Worsted Wool
Leg Center Length 65-1/2"
Leg Center Width 32-13/16"
Includes Installation (Must purchase cloth separate)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms