Check Availability
  • BROWN & SHARPE 

    Outside Micrometer Set, Micrometers Included: 1", 2", 3", 4", 0-4" Range, .0001" Resolution

  • Item # 38P006
  • Mfr. Model # 599-181-924
Outside Micrometer Set, Micrometers Included: 1", 2", 3", 4", 0-4" Range, .0001" Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This outside micrometer set features a friction thimble.
Show More Close
 

Technical Specifications

Item # 38P006
Mfr. Model # 599-181-924
UNSPSC #41111601
Shipping Weight 3.35 lbs
Country of Origin USA *
Item Outside Micrometer Set
Micrometers Included 1", 2", 3", 4"
Range 0-4"
Resolution .0001"
Thimble Friction
SPC Output NO
Resolution (In./mm) .0001"
* This product's country of origin is subject to change

Compliance and Restrictions